Shop All Work Jackets & Coats
Refrigiwear
Unisex Black Polyester Jacket size 2XL
Mfr # 8705RBLK2XL
Zoro # G6040583
$65.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester
- Fabric Weight 6.3 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 8705RBLK2XL
- Zoro # G6040583
- UPC # 613983114970
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 25 in |
Fits Chest Size | 50 to 52 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Sleeve Length | 36 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Manderin, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 30 Degrees F, Lining Material 100 Percent Polyester, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- MULTY HOME 6 ft. L X 4 ft. W Charcoal Cocord Indoor and Outdoor Polyester Nonslip Floor Mat (MT1000165)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- Refrigiwear Work Jackets & Coats