Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Thermal Navy 2Xl
Mfr # 0487RNAV2XL
Zoro # G1237461
product price: $65.52
/ea
$65.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Fleece
- Fabric Weight 310 g
- Features Large Front Pockets, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0487RNAV2XL
- Zoro # G1237461
- UPC # 613983018155
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Sweatshirt Thermal Navy 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size 2XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes, Pocket Locations Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condensate Drain, PK5, 7062-1-PK (7062-1-PK)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- Refrigiwear Workwear and Protective Clothing