Refrigiwear

Sweatshirt Thermal Black Medium


product price: $65.52
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Black
  • Material Fleece
  • Fabric Weight 310 g
  • Features Large Front Pockets, Pre-Shrunk Fabric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Fits Chest Size 38" to 40"
Maximum Chest Size 40 in
Sleeve Length 33 in
Size-Body Type Regular
Minimum Chest Size 38 in

Description

Sweatshirt Thermal Black Medium, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size M, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.