Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Thermal Black 5Xl
Mfr # 0487RBLK5XL
Zoro # G1238198
product price: $85.18
/ea
Free Shipping & Returns
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Large Front Pockets, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0487RBLK5XL
- Zoro # G1238198
- UPC # 613983073468
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Maximum Chest Size | 64 in |
Sleeve Length | 39 in |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Description
Sweatshirt Thermal Black 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size 5XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 62 in, Maximum Chest Size 64 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (52-L)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- EMERGENCY ZONE Heatstore Reflective Blanket (115)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- Refrigiwear Hoodies and Sweatshirts