Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Insulated Quilted Navy 2Xl
Mfr # 0488RNAV2XL
Zoro # G0677349
product price: $78.12
/ea
Free Shipping & Returns
$78.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Fleece
- Fabric Weight 310 g
- Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0488RNAV2XL
- Zoro # G0677349
- UPC # 613983017899
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Description
Sweatshirt Insulated Quilted Navy 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size 2XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- PIG Spill Kit, Universal, Yellow (45301)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- CUMMINS Crewneck Pullover Swtshirt Mens Htr Gy L (CMN5024)
- Refrigiwear Workwear