Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Insulated Quilted Black 4Xl
Mfr # 0488RBLK4XL
Zoro # G1238076
product price: $101.56
/ea
Free Shipping & Returns
$101.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0488RBLK4XL
- Zoro # G1238076
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 58" to 60" |
Maximum Chest Size | 60 in |
Sleeve Length | 38 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Description
Sweatshirt Insulated Quilted Black 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size 4XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- MILWAUKEE TOOL 3pk N95 Valved Respirator (48-73-4012)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 3XL (61060503XXXL)
- Refrigiwear Hoodies and Sweatshirts