Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Insulated Quilted Black 3Xl
Mfr # 0488RBLK3XL
Zoro # G0677321
product price: $101.56
/ea
Free Shipping & Returns
$101.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0488RBLK3XL
- Zoro # G0677321
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Sweatshirt Insulated Quilted Black 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size 3XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- RADIANS Radians Neck Cord (NC-RED)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- Refrigiwear Workwear and Protective Clothing