Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Hoodie Navy Large
Mfr # 0486RNAVLAR
Zoro # G1238021
product price: $45.36
/ea
$45.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Fleece
- Fabric Weight 310 g
- Features Front Kangaroo Pocket, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0486RNAVLAR
- Zoro # G1238021
- UPC # 613983021841
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Details
Item | Sweatshirt Hoodie Navy Large |
Color | Navy |
Material | Fleece |
Fabric Weight | 310 g |
Features | Front Kangaroo Pocket, Pre-Shrunk Fabric |
Number of Outside Pockets | 1 |
Gender | Men's |
Application | General Purpose |
Hood Features | Drawstring Closure |
Fit | Regular Fit |
Water-Resistant | No |
Hood Style | Attached Hood |
Series | 0486 |
Insulation Material | Fleece |
Style | Pullover |
Pocket Locations | Front |
Insulated for Cold Conditions | No |
Includes Hood | Yes |
Description
Sweatshirt Hoodie Navy Large, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 310 g, Size L, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight„¢ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (FF-1)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- Refrigiwear Hoodies and Sweatshirts