Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Hoodie Black Xl
Mfr # 0486RBLKXLG
Zoro # G1239290
product price: $45.36
/ea
$45.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Front Kangaroo Pocket, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0486RBLKXLG
- Zoro # G1239290
- UPC # 613983021797
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46" to 48" |
Maximum Chest Size | 48 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Details
Item | Sweatshirt Hoodie Black Xl |
Color | Black |
Material | Fleece |
Fabric Weight | 310 g |
Features | Front Kangaroo Pocket, Pre-Shrunk Fabric |
Number of Outside Pockets | 1 |
Gender | Men's |
Water-Resistant | No |
Hood Style | Attached Hood |
Series | 0486 |
Insulated for Cold Conditions | No |
Application | General Purpose |
Style | Pullover |
Pocket Locations | Front |
Hood Features | Drawstring Closure |
Fit | Regular Fit |
Insulation Material | Fleece |
Includes Hood | Yes |
Description
Sweatshirt Hoodie Black Xl, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 310 g, Size XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 4XL (65111303XXXXL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- Refrigiwear Hoodies and Sweatshirts