Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Hoodie Black Small
Mfr # 0486RBLKSML
Zoro # G1239281
product price: $45.36
/ea
$45.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Front Kangaroo Pocket, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0486RBLKSML
- Zoro # G1239281
- UPC # 613983021766
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Maximum Chest Size | 36 in |
Sleeve Length | 32 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Details
Item | Sweatshirt Hoodie Black Small |
Color | Black |
Material | Fleece |
Fabric Weight | 310 g |
Features | Front Kangaroo Pocket, Pre-Shrunk Fabric |
Number of Outside Pockets | 1 |
Gender | Men's |
Water-Resistant | No |
Pocket Locations | Front |
Insulated for Cold Conditions | No |
Insulation Material | Fleece |
Series | 0486 |
Style | Pullover |
Hood Features | Drawstring Closure |
Includes Hood | Yes |
Hood Style | Attached Hood |
Application | General Purpose |
Fit | Regular Fit |
Description
Sweatshirt Hoodie Black Small, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 310 g, Size S, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Wedling Beanie (K2994-L)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in X 6 in MHZW24EVP (MHZW24EVP)
- JACKSON SAFETY Faceshield Visor (28633)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- Refrigiwear Hoodies and Sweatshirts