Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Hoodie Black Large
Mfr # 0486RBLKLAR
Zoro # G1239266
product price: $48.06
/ea
$48.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Front Kangaroo Pocket, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0486RBLKLAR
- Zoro # G1239266
- UPC # 613983021780
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Details
Item | Sweatshirt Hoodie Black Large |
Color | Black |
Material | Fleece |
Fabric Weight | 310 g |
Features | Front Kangaroo Pocket, Pre-Shrunk Fabric |
Number of Outside Pockets | 1 |
Gender | Men's |
Insulated for Cold Conditions | No |
Pocket Locations | Front |
Hood Style | Attached Hood |
Application | General Purpose |
Fit | Regular Fit |
Series | 0486 |
Water-Resistant | No |
Style | Pullover |
Includes Hood | Yes |
Hood Features | Drawstring Closure |
Insulation Material | Fleece |
Description
Sweatshirt Hoodie Black Large, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 310 g, Size L, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, 2XL (46111315XXL)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- Refrigiwear Workwear and Protective Clothing