Shop All Hoodies and Sweatshirts
Refrigiwear
Sweatshirt Hoodie Black 3Xl
Mfr # 0486RBLK3XL
Zoro # G1239257
product price: $58.97
/ea
$58.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Fleece
- Fabric Weight 310 g
- Features Front Kangaroo Pocket, Pre-Shrunk Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0486RBLK3XL
- Zoro # G1239257
- UPC # 613983021810
- Country of Origin Ghana
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Maximum Chest Size | 56 in |
Sleeve Length | 37 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Details
Item | Sweatshirt Hoodie Black 3Xl |
Color | Black |
Material | Fleece |
Fabric Weight | 310 g |
Features | Front Kangaroo Pocket, Pre-Shrunk Fabric |
Number of Outside Pockets | 1 |
Gender | Men's |
Application | General Purpose |
Hood Style | Attached Hood |
Includes Hood | Yes |
Fit | Regular Fit |
Pocket Locations | Front |
Water-Resistant | No |
Hood Features | Drawstring Closure |
Series | 0486 |
Insulated for Cold Conditions | No |
Insulation Material | Fleece |
Style | Pullover |
Description
Sweatshirt Hoodie Black 3Xl, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 310 g, Size 3XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- HY-KO Number House 2 Alum 4.5In Blk (DC-5/2)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- CARHARTT Base Force Heavyweight Quarter-Zip 3XL (MBL111B-SHAHTR-3XL)
- Refrigiwear Hoodies and Sweatshirts