Shop All Inspection Gloves
Refrigiwear
Stretch Wool Liner, Knit Cuff, 9" L, PR
Mfr # 0231RBLKLAR
Zoro # G906350749
product price: $4.88
/pr
Sold in multiples of 12 for $58.56
$58.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Glove Materials 9% Synthetic Fibers/91% Merino Wool
- Glove Length 9 in
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0231RBLKLAR
- Zoro # G906350749
- UPC # 613983079415
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Details
Item | Stretch Wool Liner |
Color | Black |
Glove Materials | 9% Synthetic Fibers/91% Merino Wool |
Hand Protection Style | Glove |
Glove Features | Easily Stretches to Maximize Comfort |
Stitching Material | 9% Synthetic Fibers |
Brand and Series | Refrigiwear 0231RBLKLAR |
Cuff Style | Knit |
Insulated | No |
Finger Coverage | Full Finger |
Description
Stretch Wool Liner, Cuff Style Knit, Finger Coverage Full Finger, Glove Durability Lightweight, Glove Features Easily Stretches to Maximize Comfort, Glove Length 9 in, Glove Materials 9 Percent Synthetic Fibers/91 Percent Merino Wool, Glove Size L, Glove Style Liner, Insulated No, Stitching Material 9 Percent Synthetic Fibers, Brand and Series Refrigiwear 0231RBLKLAR, Color Black, Glove Liner Type General Purpose, Hand Protection Style Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT FACE CAP ASSEMBLY 88040 (SR880110)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- REFRIGIWEAR Midweight Liner, Knit Cuff, 10 1/4" L, PR (0305RMLTSML)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATLAR)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- MAGID Stretch Nylon Gloves, L, 12PK (MNSN3-L)
- PIP Glove Liners, White, Cotton, Ladies, PK12 (97-501I)
- MCR SAFETY Cotton Inspector Gloves, Memphis Glove 8610, 12-Pair (8610)
- PARTNERS BRAND Cotton Inspection Gloves, 2.5 oz., Large, White, 12 Pairs/Case (GLV1013L)
- Refrigiwear Gloves & Hand Protection