Shop All Coveralls & Overalls
Refrigiwear
Softshell High Bib Black L
Mfr # 0495RBCHLAR
Zoro # G0684866
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Material Polyester
- Inseam 30 1/2 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0495RBCHLAR
- Zoro # G0684866
- UPC # 613983080923
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Tag Size | 38 x 30 1/2 |
Description
Softshell High Bib Black L, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- TINGLEY Size 4 Men's Composite Rubber Boot, Black (27251)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 6 (SST16 6)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, L (7354RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- Refrigiwear Workwear and Protective Clothing