Shop All Coveralls & Overalls
Refrigiwear
Softshell High Bib Black 2Xl
Mfr # 0495RBCH2XL
Zoro # G1239205
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Gray
- Material Polyester
- Inseam 31 1/2 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0495RBCH2XL
- Zoro # G1239205
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44" to 46" |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Tag Size | 46 x 31 1/2 |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Minimum Chest Size | 50 in |
Description
Softshell High Bib Black 2Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- PYRAMEX Ridgeline Full Brim Hard Hat, Red, Full Brim 4-Point Ratchet Suspension (HP54120)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- Refrigiwear Workwear and Protective Clothing