Refrigiwear

SoftShell Black Extra Insulated Pants 9440RBLKLAR - Large


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality product that will keep you warm with these RefrigiWear SoftShell black extra insulated pants 9440RBLKLAR - large. Made to endure the wear and tear of tough work these pants are effective and durable. They are crafted with a 100% polyester shell that is soft and comfortable yet resilient to wear and tear. The knee patches are abrasion-resistant and the reinforcement patches for the entire bottom of the legs create extra protection and durability. The elastic waist is equipped with a fly and two-button snap closure that is secure and keeps out cold drafts. The black exterior is sleek and professional looking and ideal for any outdoor work environment.These RefrigiWear pants are extremely efficient. Made with 400g insulating power and a silver twill reflective lining these pants boast a -20 degrees Fahrenheit comfort rating. The outer shell is crafted with a water-repellent and wind-tight finish ensuring you stay comfortable even in unideal weather conditions. It is equipped with two hand-warming pockets that are versatile and comfortable. The above-knee leg zippers are non-locking and equipped with zipper garages. These iconic pants are part of the RefrigiWear collection of warm and tough clothes that have been proven in the cold for over 65 years. They are ideal for industrial and outdoor work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.