Shop All Accessories
Refrigiwear
S, Black, 1/4 Zipper
Mfr # 088TRBLKSML
Zoro # G1239500
product price: $37.80
/ea
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 92% Polyester, 8% Spandex
- Size S
- Closure Type 1/4 Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 088TRBLKSML
- Zoro # G1239500
- UPC # 613983083719
- Country of Origin Mexico
- Category Accessories
Dimensions
Size | S |
Details
Item | Undergarments Base Layer Top Black Small |
Color | Black |
Material | 92% Polyester, 8% Spandex |
Closure Type | 1/4 Zipper |
Description
Undergarments Base Layer Top Black Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- OPEN ROAD Surveyor Safety Vest, Black, M (6165BK-M)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-WRNK-BRW Texas A&M Secretary Wrinkle Leather Wallet (TAM-IWT4-WRNK-BRW)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- MAXSA INNOVATIONS Reflective Safety Band with 4 LED Lights (20024)
- OCCUNOMIX Watch Cover, PK12 (561)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- Refrigiwear Accessories