Shop All Boots and Outdoor
Refrigiwear
Rustic Hiker Boot, Brown, Size 11,
Mfr # 1102CRBRN110
Zoro # G905302602
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 1102CRBRN110
- Zoro # G905302602
- UPC # 613983093312
- Country of Origin Canada
- Category Boots and Outdoor
Description
Refrigiwear rustic hiker boot, brown, size 11, 1102crbrn110 designed for comfort and the ultimate in warmth, the extreme freezer boot offers 1200g of insulation, a waterproof upper, and durable construction. The anti-slip refrigiwear sole and our exclusive vitacomfort system mean you stay safe and comfortable when on your feet all day. The outsole was designed for freezer workers, so it is not only non-slip, the rubber won't crack from the cold. Vitacomfort not only offers cushioning to beat fatigue, the gravity fed moisture management means your feet stay dry and comfortable. features 1200g thinsulate ultra insulation 8"leather upper anti-slip refrigiwear outsole astm/csa composite safety toe waterproof csa puncture resistant plate rubber toe guard rubber heel plate vitacomfort anti-fatigue and gravity-fed moisture management system includes bonus pair of boot laces sr-eh approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- CARRAND Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type (90051)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 9 (LDBSTL)
- Refrigiwear Foot Protection