Refrigiwear

Royal Blue Thermal Lined Sweatshirt 0487RRBL2XL


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality product that will keep you warm with this RefrigiWear royal blue thermal lined sweatshirt. This heavy weight sweatshirt features a two-layer design. It is made with a 180g thermal knit lining and a 310g fleece blend outer shell. This combination provides practical comfort and warmth with the knit lining trapping warm air to help retain body heat better than standard garments. Its royal blue color is subtle and professional.This sweatshirt sports a convenient full front zipper closure. It is made with pre-shrunk fabric to prevent potential shrinkage. The two front pockets are large and easy to access. The comfortable hood of this sweatshirt is adjustable and provides extra warmth when needed. Designed for warehouse construction site and industrial use this thermal lined sweatshirt provides comfort and warmth with practical durability. This sweatshirt meets EN 14058:2017 protective clothing requirements for use in cool environments with a rating of 1 | 1 | X | X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.