Shop All Cold Weather Gloves
Refrigiwear
Ragg Wool Dot Glove, PK12
Mfr # 0222RBRNLAR
Zoro # G2830776
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0222RBRNLAR
- Zoro # G2830776
- UPC # 613983096658
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Glove Size | L |
Glove Length | 10.25 in |
Length | 10.25 in |
Description
Coated Gloves, Knit Material Wool, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Insulation Material Wool, Glove Insulation Weight Not Rated, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose with Wool Insulation, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8 (7084-4)
- GVS-RPB RPB T-Link Hood (17-712)
- STEINER Welding Jacket, Black, Carbonized Fiber, 3XL (1360-3X)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Natural, L (0310RNATLAR)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- PORTWEST Arctic Winter Glove, XL (A146)
- Refrigiwear Cold Weather Gloves