Shop All Cold Weather Gloves
Refrigiwear
Polypropylene Liner Glove, PK12
Mfr # 0223RBLULAR
Zoro # G2832097
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature Not Rated
- Touchscreen Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0223RBLULAR
- Zoro # G2832097
- UPC # 613983000365
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Details
Item | Mechanics Gloves |
Minimum Temperature | Not Rated |
Touchscreen Compatible | No |
Description
Mechanics Gloves, Additional Hazard Protection None, Touchscreen Compatible No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLUMED)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- Refrigiwear Cold Weather Gloves