Shop All Boots and Outdoor
Refrigiwear
Polarforce Max Boot Black Size 11
Mfr # 1140CRBLK110
Zoro # G7605036
original price:
$220.99
5% off
Free Shipping & Returns
$207.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 1140CRBLK110
- Zoro # G7605036
- UPC # 613983114505
- Country of Origin China
- Category Boots and Outdoor
Description
Part of the PolarForce collection, the PolarForce Max boots match the collection in comfort rating, style and features. Get less foot fatigue while tackling tough jobs thanks to the performance polyurethane shell that keeps the boot lightweight and durable along with RefrigiWear's exclusive VitaComfort system. Added safety in multiple conditions with waterproof leather upper, plus anti-slip RefrigiWear outsole that is electrical hazard compliant. It features 800g of Thinsulate Ultra insulation with added warmth from Dri-Blaze lining, 8" leather upper, ASTM composite safety toe, rubber heel plate, and the boot is waterproof.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- SUPER ANCHOR SAFETY 6"x6"x3/8" D-Plate Anchor w/Forged D-Ring Red Powder Coating. (1038)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- SERVUS Boot Pvc Pln Toe 16In Black 13 (18822-13)
- Refrigiwear Foot Protection