Shop All Boots and Outdoor
Refrigiwear
Polarforce Max Boot Black Size 10.5
Mfr # 1140CRBLK105
Zoro # G7606585
original price:
$220.99
5% off
new price: $207.96
/pr
Free Shipping & Returns
$207.96
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
- Brand Refrigiwear
- MFR # 1140CRBLK105
- Zoro # G7606585
- UPC # 613983114499
- Country of Origin China
- Category Boots and Outdoor
Description
Part of the PolarForce collection, the PolarForce Max boots match the collection in comfort rating, style and features. Get less foot fatigue while tackling tough jobs thanks to the performance polyurethane shell that keeps the boot lightweight and durable along with RefrigiWear's exclusive VitaComfort system. Added safety in multiple conditions with waterproof leather upper, plus anti-slip RefrigiWear outsole that is electrical hazard compliant. It features 800g of Thinsulate Ultra insulation with added warmth from Dri-Blaze lining, 8" leather upper, ASTM composite safety toe, rubber heel plate, and the boot is waterproof.
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
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- SURTEK Garden boots #8 (137568)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- MUCK BOOT CO Women's Originals Leather Duck Lace Boot (ODLW6PLD M 110)
- Refrigiwear Foot Protection