Refrigiwear

PolarForce Black Insulated Sweatshirt 8440RBLK2XL


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality product that will keep you warm with this RefrigiWear PolarForce black insulated sweatshirt. This heavy weight sweatshirt features an insulated three-layer design. It is made with a 120g jersey lining a 120g polyester insulation and a 310g fleece blend outer shell. The quilted insulation in particular provides practical comfort and impressive warmth without being overly bulky or limiting mobility. It effectively traps body heat while offering protection against the wind. The cuffs of this sweatshirt sport thumb holes for added draft protection. This sweatshirt is a convenient pullover with a half-zip closure. The black exterior and high-visibility orange piping look professional and are ideal for any outdoor work environment.This RefrigiWear PolarForce sweatshirt offers impressive protection from the cold. It sports Performance-Flex elbows for optimum movement. It also sports grip assists on its sleeves for added practicality when moving a large quantity of equipment and product. The comfortable hood of this sweatshirt is adjustable and provides extra warmth when needed. It is equipped with an easy-to-access kangaroo-style front pocket a 2-stall pencil pocket and a zippered chest pocket. This iconic sweatshirt is ideal for industrial and outdoor work environments. This sweatshirt meets EN 342:2017 protective clothing requirements for use in cold environments with a rating of 0.430B | 3 | X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.