Shop All Coveralls & Overalls
Refrigiwear
Polarforce Bib Overalls - Tall Black/Charcoal Lar
Mfr # 7140TBCHLAR
Zoro # G7604458
product price: $223.82
/ea
Free Shipping & Returns
$223.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7140TBCHLAR
- Zoro # G7604458
- UPC # 613983115632
- Country of Origin China
- Category Coveralls & Overalls
Description
Functional, stylish, and built for more than just warmth - the PolarForce Bib Overalls are designed to keep you productive and your performance high. The new Performance-Flex feature on the knees and side waist keeps these subzero rated winter overalls flexible so movement isn’t hindered. Performance-Flex is an expanding, ribbed system that allows the bib overalls to maintain better movement. Cold weather won’t stop you in the RefrigiWear PolarForce Bib with over 500g of insulating power. They feature 100% Polyester comfort stretch microfiber outershell, a water-repellent, wind-tight & breathable polyurethane membrane, Tricot laminated silver lining with polyester mesh cover, zipper closure with storm flap at chest and on legs, 2 chest pockets with waterproof zippers, 2 hand warmer pockets, 2 side leg pockets, heel reinforcement patches for entire bottom of leg, and HiVis orange piping. Available in black/charcoal, tall sizes medium - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD6135FB)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 46x31-1/2 In. (0385RNAV2XL)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- Refrigiwear Workwear