Shop All Coveralls & Overalls
Refrigiwear
Overalls, Unisex, Fits 40 to 42" Waist
Mfr # 0985RNAVXLG
Zoro # G6043322
Free Shipping & Returns
$80.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0985RNAVXLG
- Zoro # G6043322
- UPC # 613983082835
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Tag Size | 42 x 31 |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 31 in, Size XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- Refrigiwear Coveralls & Overalls