Shop All Coveralls & Overalls
Refrigiwear
Overalls, Unisex, Fits 36 to 38" Waist
Mfr # 0985RNAVLAR
Zoro # G6031422
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0985RNAVLAR
- Zoro # G6031422
- UPC # 613983082828
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 in to 38 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Tag Size | 38 x 30 1/2 |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | L ( 38 in x 30 1/2 in ) |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White (X5001V-ANSI)
- GEC Mr. Chain Plastic Chain Barrier, 2inx25'L, Safety Orange (50012-25)
- MCR SAFETY Regular Weight Cotton Poly White, S, PK12 (9500S)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- Refrigiwear Coveralls & Overalls