Shop All High Visibility Coveralls
Refrigiwear
Overall Visibility High Bib Navy 5Xl
Mfr # 0386RNAV5XL
Zoro # G1237601
product price: $185.46
/ea
Free Shipping & Returns
$185.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon/Polyester
- Color Navy
- Gender Men's
- Fits Waist Size 56" to 58"
- Features 400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0386RNAV5XL
- Zoro # G1237601
- UPC # 613983013204
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 5XL |
Fits Waist Size | 56" to 58" |
Fits Chest Size | 62" to 64" |
Reflective Stripe Width | 2 in |
Size (Inseam x Max. Waist) | 5XL ( 33 in x 58 in ) |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | 5XL ( 58 in x 33 in ) |
Description
Overall Visibility High Bib Navy 5Xl, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snap, Number of Outside Pockets 3, Size 5XL, Inseam 33 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 58 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 56 in, Fabric Weight 11.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-12560)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Medium (S79811-SLDOR-M)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- Refrigiwear High Visibility Clothing