Shop All High Visibility Coveralls
Refrigiwear
Overall Visibility High Bib Navy 4Xl
Mfr # 0386RNAV4XL
Zoro # G1237595
product price: $185.46
/ea
Free Shipping & Returns
$185.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material Nylon/Polyester
- Color Navy
- Gender Men's
- Fits Waist Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0386RNAV4XL
- Zoro # G1237595
- UPC # 613983013198
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 52" to 54" |
Fits Chest Size | 58" to 60" |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size-Body Type | Regular |
Size (Inseam x Max. Waist) | 4XL ( 32 1/2 in x 54 in ) |
Reflective Stripe Width | 2 in |
Size (Max. Waist x Inseam) | 4XL ( 54 in x 32 1/2 in ) |
Description
Overall Visibility High Bib Navy 4Xl, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snap, Number of Outside Pockets 3, Size 4XL, Inseam 32 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 54 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 52 in, Fabric Weight 11.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- Refrigiwear High Visibility Coveralls