Shop All Hoodies and Sweatshirts
Refrigiwear
Navy Thermal Lined Sweatshirt 0487RNAV2XL
Mfr # 4760487NV2X
Zoro # G311519335
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 4760487NV2X
- Zoro # G311519335
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Choose a quality product that will keep you warm with this RefrigiWear navy thermal lined sweatshirt. This heavy weight sweatshirt features a two-layer design. It is made with a 180g thermal knit lining and a 310g fleece blend outer shell. This combination provides practical comfort and warmth with the knit lining trapping warm air to help retain body heat better than standard garments. Its navy color is subtle and professional.This sweatshirt sports a convenient full front zipper closure. It is made with pre-shrunk fabric to prevent potential shrinkage. The two front pockets are large and easy to access. The comfortable hood of this sweatshirt is adjustable and provides extra warmth when needed. Designed for warehouse construction site and industrial use this thermal lined sweatshirt provides comfort and warmth with practical durability. This sweatshirt meets EN 14058:2017 protective clothing requirements for use in cool environments with a rating of 1 | 1 | X | X.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- UMBO Blue Gown Polyethylene 47in CPE Gown w-Thumbloops 100/CS, 100PK (H232-BL-100C)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black 3Xl (0488RBLK3XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ192-BLACK-4XL (SJ192)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- Refrigiwear Hoodies and Sweatshirts