Shop All Work Jackets & Coats
Refrigiwear
Navy Siberian Jacket size M
Mfr # 0343RNAVMED
Zoro # G1219410
product price: $155.82
/ea
Free Shipping & Returns
$155.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Fits Chest Size 38" to 40"
- Closure Type zipper
- Material Nylon
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0343RNAVMED
- Zoro # G1219410
- UPC # 613983007456
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Maximum Chest Size | 40 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Sleeve Length | 33 in |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Enhanced Visibility Jacket, Back Stripe Pattern Horizontal, ANSI Class Not Rated, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Navy, Size M, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 40 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Navy (6630)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- Refrigiwear Workwear and Protective Clothing