Shop All Leather Palm Gloves
Refrigiwear
Mitt Insulated Xl, PR
Mfr # 0317RGLDXLG
Zoro # G1237638
original price:
$27.95
9% off
new price: $25.34
/pr
$25.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gold
- Cuff Style Safety Cuff with Knit Wrist
- Application Cold Weather Work
- Palm Material Split Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0317RGLDXLG
- Zoro # G1237638
- UPC # 613983000952
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Mitt Insulated Xl, PR |
Color | Gold |
Cuff Style | Safety Cuff with Knit Wrist |
Application | Cold Weather Work |
Palm Material | Split Cowhide Leather |
Glove Back Material | Leather |
Lining Material | Tricot |
Palm Style | 50 Degrees F |
Description
The Insulator Mitt has Thinsulate and foam insulation along with fleeced lining. It is split cowhide with reinforced palm and thumb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0253RWHTXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- Refrigiwear Gloves & Hand Protection