Shop All Inspection Gloves
Refrigiwear
Midweight String Liner, Knit Cuff, 9" L, PR
Mfr # 0311RWHTXSM
Zoro # G806350719
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color White
- Glove Materials Cotton, Polyester
- Glove Length 9 in
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0311RWHTXSM
- Zoro # G806350719
- UPC # 613983115540
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 in |
Details
Item | Midweight String Liner |
Color | White |
Glove Materials | Cotton, Polyester |
Cuff Style | Knit |
Glove Features | Layer of Comfort and Warmth |
Stitching Material | Cotton, Polyester |
Brand and Series | Refrigiwear 0311 |
Hand Protection Style | Glove |
Insulated | No |
Finger Coverage | Full Finger |
Description
Midweight String Liner, Cuff Style Knit, Finger Coverage Full Finger, Glove Durability Mediumweight, Glove Features Layer of Comfort and Warmth, Glove Length 9 in, Glove Materials Cotton, Polyester, Glove Size XS, Glove Style Liner, Insulated No, Stitching Material Cotton, Polyester, Brand and Series Refrigiwear 0311, Color White, Glove Liner Type General Purpose, Hand Protection Style Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Visor, Polycarbonate, Clear, 4" H (WVI00018-500)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- REFRIGIWEAR Midweight Liner, Knit Cuff, 10 1/4" L, PR (0305RMLTSML)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATLAR)
- MCKESSON CONFIDERM CL Latex Gloves, Extra-Small, Ivory, 100PK (14-422)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- PIP Inspection Gloves, PK12 (97-520)
- CONDOR Reversible Gloves, Poly, Women's L, PK12 (4JD08)
- Refrigiwear Inspection Gloves