Refrigiwear

Men's HiVis Softshell Insulated Jacket, 4XL, Black/Orange


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Heavy-duty work is no match for this lightweight coat. The hivis softshell jacket is lighter and more comfortable than your standard safety jacket while still giving you the durability and protection you expect from refrigiwear. Get all the benefits without all the bulk. stay safe in low-visibility environments with the ansi class 2 compliant hivis softshell jacket. Get protection in below-freezing environments without overheating. The reflective tape is heat bonded, so it won't snag and tear and this durable, warm jacket also offers functionality with a chest pocket, hand warmer pockets, and an inside pocket for storage. With uncompromising comfort, high-visibility to keep you seen and safe on the job, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you. you shouldn't have to choose between warmth, toughness and comfort. The softshell collection from refrigiwear gives you all three. With uncompromising warmth, long-lasting durability, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you features: comfort rating: 20f over 300g of insulating power soft 100% polyester shell water-repellent, wind-tight finish 100% polyester tricot and taffeta lining 2 zippered hand-warmer pockets 1 chest pocket 1 inside zipper pocket adjustable cuffs draw cord at bottom ansi type r, class 2 csa class 2, level 2 2 silver reflective tape reflective x on back stitchless bonded tape for increased durability soil-resistant teflon coating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.