Shop All Work Jackets & Coats
This Product is Discontinued
Refrigiwear
Men's Blue Nylon Jacket size M (Discontinued)
Mfr # 0525RNAVMED
Zoro # G6347241
This Product is Discontinued
Key Features
- Color Navy
- Material Nylon
- Fabric Weight 2.2 oz
- Closure Type Zipper and Snap
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0525RNAVMED
- Zoro # G6347241
- UPC # 613983014065
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 27 1/2 in |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 33 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 2.2 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 27 1/2 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 10 Degrees F, Lining Material Nylon, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.