Shop All Work Jackets & Coats
Refrigiwear
Men's Blue Nylon Jacket size L
Mfr # 0525RNAVLAR
Zoro # G6347257
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Nylon
- Fabric Weight 2.2 oz
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0525RNAVLAR
- Zoro # G6347257
- UPC # 613983014058
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 28 in |
Fits Chest Size | 42 in to 44 in |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Sleeve Length | 34 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 2.2 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 28 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 10 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 0, 10PK (A10250)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96715S)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Refrigiwear Workwear