Shop All Work Jackets & Coats
Refrigiwear
Men's Blue Nylon Jacket size 3XL
Mfr # 0525RNAV3XL
Zoro # G6347284
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Fabric Weight 2.2 oz
- Length 29 1/2 in
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0525RNAV3XL
- Zoro # G6347284
- UPC # 613983014010
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 29 1/2 in |
Fits Chest Size | 54 in to 56 in |
Size | 3XL |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Sleeve Length | 37 in |
Maximum Chest Size | 56 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 2.2 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 29 1/2 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 10 Degrees F, Lining Material Nylon, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- BERNE Jacket, Hooded, Original, Medium, Tall (HJ51)
- Refrigiwear Workwear and Protective Clothing