Shop All Work Jackets & Coats
This Product is Discontinued
Refrigiwear
Men's Blue Nylon Jacket size 2XL (Discontinued)
Mfr # 0525RNAV2XL
Zoro # G6347275
This Product is Discontinued
Key Features
- Size 2XL
- Color Navy
- Material Nylon
- Fabric Weight 2.2 oz
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0525RNAV2XL
- Zoro # G6347275
- UPC # 613983014003
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 in |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 2.2 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 29 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 10 Degrees F, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.