Shop All Work Jackets & Coats
Refrigiwear
Men's Black Polyester Jacket size XL
Mfr # 0490RBCHXLG
Zoro # G6366561
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Polyester
- Fabric Weight 9 oz
- Closure Type Zipper
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0490RBCHXLG
- Zoro # G6366561
- UPC # 613983074489
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 46 in to 48 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Sleeve Length | 35 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Body Belt, 2 D-Rings, Size M/L (1091014)
- STARKE Self-Retracting Lanyard, 20 ft, 310 lb Weight Capacity, Black (SRLWR-20)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- Refrigiwear Workwear