Shop All Work Jackets & Coats
Refrigiwear
Men's Black Polyester Jacket size 5XL
Mfr # 0490RBCH5XL
Zoro # G6366604
product price: $154.88
/ea
Free Shipping & Returns
$154.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Polyester
- Fabric Weight 9 oz
- Closure Type Zipper
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0490RBCH5XL
- Zoro # G6366604
- UPC # 613983074526
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 34 in |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 39 in |
Maximum Chest Size | 64 in |
Garment Length | Hip Length |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 34 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB418DTP)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- LOGOBRANDERS Cotton Canvas Jacket, Road Rail Logo, 3XL (LB0094 3XLNVY RR)
- Refrigiwear Work Jackets & Coats