Shop All Work Jackets & Coats
Refrigiwear
Men's Black Polyester Jacket size 3XL
Mfr # 0490RBCH3XL
Zoro # G6366586
product price: $154.88
/ea
Free Shipping & Returns
$154.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Gray
- Length 33 in
- Number of Outside Pockets 3
- Lining Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0490RBCH3XL
- Zoro # G6366586
- UPC # 613983074502
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 33 in |
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Sleeve Length | 37 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Gray, Length 33 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133563)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- Refrigiwear Workwear