Shop All Work Jackets & Coats
Refrigiwear
Medium Vest Softshell Black
Mfr # 0492RBLKMED
Zoro # G1239729
Free Shipping & Returns
$80.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining
- Features Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C
- Water-Resistant Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0492RBLKMED
- Zoro # G1239729
- UPC # 613983078975
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Vest Softshell Black Medium |
Color | Black |
Material | 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining |
Features | Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C |
Water-Resistant | Water Repellant |
Description
The Softshell Insulated Vest has 6oz soft, simulated down insulation, silver sateen reflective lining, a functional stand-up collar, hand warmer pockets and zippered chest pocket. It is available in black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K41 (465K41)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Refrigiwear Workwear and Protective Clothing