Shop All Work Jackets & Coats
Refrigiwear
Medium Vest Iron-Tuff Sage
Mfr # 0399RSAGMED
Zoro # G1239668
product price: $73.50
/ea
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Sage
- Material 420D Nylon
- Standards CE certified
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0399RSAGMED
- Zoro # G1239668
- UPC # 613983017356
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Vest Iron-Tuff Vest Sage Medium |
Color | Sage |
Material | 420D Nylon |
Standards | CE certified |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F |
Water-Resistant | Water Repellant |
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (4JF96)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- JACKSON SAFETY Hat Safety Wht Ratchet Western (3010943)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- Refrigiwear Workwear