Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Mask Three Hole Black
Mfr # 0051RBLKOSA
Zoro # G3254058
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Face, Head, Neck
- Style Three Hole Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0051RBLKOSA
- Zoro # G3254058
- UPC # 613983003410
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Black |
Material | Acrylic |
Areas Covered | Face, Head, Neck |
Style | Three Hole Mask |
Features | Long Neck for Draft Protection |
Insulated for Cold Conditions | Yes |
Lining Material | Acrylic |
Includes Lining | Yes |
High-Visibility | No |
Includes Removable Face Mask | No |
Series | 0051 |
Areas Exposed | Mouth |
Headwear Style | Balaclava |
Product Type | General Purpose |
Description
Balaclava, Style Three Hole Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Acrylic, Areas Covered Face, Head, Neck, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Mouth, Features Long Neck for Draft Protection, Insulated for Cold Conditions Yes, Series 0051
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 3-pcs., Arrow Kit, 1/8" Thick (10000205)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, 2XL, 11" L, PR (FFTAB-55-012)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Cott/Flc (6852)
- Refrigiwear Cold Weather Caps, Hats & Liners