Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Mask Silver Magic Open Hole Black
Mfr # 0057RBLKOSA
Zoro # G1237699
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Face, Head
- Style Open-Hole Face Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0057RBLKOSA
- Zoro # G1237699
- UPC # 613983003540
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Black |
Material | Acrylic |
Areas Covered | Face, Head |
Style | Open-Hole Face Mask |
Features | Anti-Microbial, Fits Under Caps and Hard Hats |
Insulated for Cold Conditions | Yes |
Lining Material | Silver Magic |
Series | 0057 |
Includes Removable Face Mask | No |
High-Visibility | No |
Includes Lining | Yes |
Areas Exposed | Neck |
Headwear Style | Balaclava |
Product Type | Balaclava |
Description
Balaclava, Style Open-Hole Face Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Silver Magic, Areas Covered Face, Head, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Neck, Features Anti-Microbial, Fits Under Caps and Hard Hats, Insulated for Cold Conditions Yes, Series 0057
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Cooling Skull Cap, Yellow, Polyester (TD200-HVY)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- 5.11 Tactical Rain Jacket, Unisex, Black, S (48098)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Watch Cap, Wool/Acrylic, Cuffless, Moisture-Wicking, Covers Ears/Head, Black, Universal Size (0045RBLKOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- GLOWSHIELD Hi-Vis Beanie, Knit Cap, Yellow (382FY)
- Refrigiwear Cold Weather Caps, Hats & Liners