Shop All Work Jackets & Coats
Refrigiwear
Lightweight Diamond Quilted Jacket Black 5XL
Mfr # 8705RBLK5XL
Zoro # G7611302
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 8705RBLK5XL
- Zoro # G7611302
- UPC # 613983115007
- Country of Origin China
- Category Work Jackets & Coats
Description
A lighter version of our Diamond Quilted Jacket, the Lightweight Diamond Quilted Jacket offers the same great style at a higher temperature comfort rating. 180g of insulation paired with the 100% polyester microfiber outershell and lining keep you protected down to 30°F. The diamond quilt design paired with orange accents and lining make this a stylish jacket while the 2 outside and 2 inside pockets make it functional. The water-repellent, wind-tight outershell and bound seams help keep you protected. Available in black, sizes small - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- Refrigiwear Workwear