Shop All Work Jackets & Coats
Refrigiwear
Jacket Visibility Siberian Navy Small
Mfr # 0343RNAVSML
Zoro # G1238627
product price: $155.82
/ea
Free Shipping & Returns
$155.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Nylon
- Fabric Weight 400 den
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0343RNAVSML
- Zoro # G1238627
- UPC # 613983007463
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 34 in |
Sleeve Length | 32 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Enhanced Visibility Jacket, Back Stripe Pattern Horizontal, ANSI Class Not Rated, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Navy, Size S, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 36 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- AVERY Label, Round, 1.25""Dia, Neonoe 400PK (AVE05476)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- Refrigiwear Work Jackets & Coats