Shop All Work Jackets & Coats
Refrigiwear
Jacket Softshell Womens Black Xl
Mfr # 0493RBLKXLG
Zoro # G1236965
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material Twill
- Fabric Weight 400 g
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0493RBLKXLG
- Zoro # G1236965
- UPC # 613983080657
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 44" to 47" |
Garment Length | Hip Length |
Maximum Chest Size | 47 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Jacket Softshell Women'S Black Xl, Garment Type Jacket, Length Type Hip, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 47 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- CONDOR Leather Gloves, S, PR (4NHC7)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- Refrigiwear Workwear