Shop All Work Jackets & Coats
Refrigiwear
Jacket Softshell Womens Black L
Mfr # 0493RBLKLAR
Zoro # G1236938
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Twill
- Fabric Weight 400 g
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0493RBLKLAR
- Zoro # G1236938
- UPC # 613983080640
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 40" to 43" |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Maximum Chest Size | 43 in |
Garment Length | Hip Length |
Description
Jacket Softshell Women'S Black L, Garment Type Jacket, Length Type Hip, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 43 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- Refrigiwear Workwear and Protective Clothing