Shop All Work Jackets & Coats
Refrigiwear
Jacket Softshell Womens Black 2Xl
Mfr # 0493RBLK2XL
Zoro # G1236910
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Twill
- Fabric Weight 400 g
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0493RBLK2XL
- Zoro # G1236910
- UPC # 613983080664
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 51" |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 51 in |
Minimum Chest Size | 48 in |
Description
Jacket Softshell Women'S Black 2Xl, Garment Type Jacket, Length Type Hip, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 51 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99931 (FD-C-16-99931)
- BRADY Floor Stencil, Polyester, 6" Overall H, 148810 (148810)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- Refrigiwear Work Jackets & Coats